Motion
L276N
L276N Buna-N Spider
Mi Item #00516510
MFR #L276N
Price$132.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L276N Buna-N Spider
Mi Item #00516510
MFR #L276N

Mfr description
L276N BUNA N SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.97/each

Specifications

Dimensions

  • Coupling Size Code
    L276
  • Element Thickness
    1.63 in
  • Outside Diameter
    6.15 in
  • Weight
    0.50 lbs

Details

  • Element Durometer
    80A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672134712
  • Material
    Buna-N, Black
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 °F to 212 °F °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • UPC_NO
    698672134712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)