Motion
L225 OCT URE 1.8

LOVEJOY INC
L225 OCT URE 1.8

Jaw Coupling Spider & Element - Urethane, Open Center, Straight Jaw, 4200 rpm, Blue Color
Mi Item #00516512
MFR #L225 OCT URE 1.8
Price$209.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 OCT URE 1.8

Jaw Coupling Spider & Element - Urethane, Open Center, Straight Jaw, 4200 rpm, Blue Color
Mi Item #00516512
MFR #L225 OCT URE 1.8

Mfr description
L225-SPIDER OCT-URE-1.8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.09/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.7500 in
  • Coupling Diameter
    5.0000 in | 127 mm
  • Coupling Size
    L225
  • Coupling Size Code
    L225
  • Outside Diameter
    5.0000 in
  • Weight
    0.30 lbs

Details

  • Color
    Blue
  • Compatible Hub Part Number
    L225
  • Element Durometer
    90-95 Shore A
  • Element Material
    Urethane
  • Element Type
    Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514412417
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144124173
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -30 to 160 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    3510 in-lbs
  • Torque Rating (in-lb)
    3510 in-lbs
  • Transmissible Torque
    3510 in-lbs
  • UPC_NO
    685144124173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)