Motion
L225U
L225U Urethane Spider
Mi Item #00516514
MFR #L225U
Price$316.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L225U Urethane Spider
Mi Item #00516514
MFR #L225U

Mfr description
L225U URETHANE SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.81/each

Specifications

Dimensions

  • Coupling Size Code
    L225
  • Element Thickness
    1.000 in
  • Max Angular Misalignment
    1.00 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    5.000 in
  • Weight
    0.40 lbs

Details

  • Compatible Hub Part Number
    L225
  • Element Durometer
    90 Shore A
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    5.57 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Urethane, Blue
  • Max Rpm
    4600 rpm
  • Operating Temperature Range
    -30 to +160 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    3510 in
  • UPC_NO
    698672000284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)