Motion
L225 OCT HYTREL 1 3/4

LOVEJOY INC
L225 OCT HYTREL 1 3/4

Jaw Coupling Spider & Element - Thermoplastic Elastomer (Hytrel), Spider - Open Center, Straight Jaw, 4200 rpm
Mi Item #00516524
MFR #L225 OCT HYTREL 1 3/4
Price$238.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 OCT HYTREL 1 3/4

Jaw Coupling Spider & Element - Thermoplastic Elastomer (Hytrel), Spider - Open Center, Straight Jaw, 4200 rpm
Mi Item #00516524
MFR #L225 OCT HYTREL 1 3/4

Mfr description
L-225 OPEN CENTER HYTREL SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.25/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Bore Diameter
    1.7500 in
  • Coupling Diameter
    5.0000 in | 127 mm
  • Coupling Size
    L225
  • Coupling Size Code
    L225
  • Keyway Size
    0.3750 x 0.1875 in
  • Outside Diameter
    5.000 in
  • Weight
    0.35 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished Bore
  • Element Durometer
    55
  • Element Material
    Thermoplastic Elastomer (Hytrel)
  • Element Type
    Spider - Open Center
  • Hub Material
    Cast Iron
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514412400
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144124005
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    6228 in
  • Torque Rating (in-lb)
    6228 in-lbs
  • Transmissible Torque
    6228 in-lbs
  • UPC_NO
    685144124005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)