Motion
L075 1/4 1/8X1/16KW

LOVEJOY INC
L075 1/4 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 0.2500 in Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #00516526
MFR #L075 1/4 1/8X1/16KW
Price$17.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L075 1/4 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 0.2500 in Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #00516526
MFR #L075 1/4 1/8X1/16KW

Mfr description
L075-HUB-1/4-1/8X1/16KW
  • Coupling offers standard shaft-to-shaft connection for general industrial-duty applications
  • Standard L-Type coupling hub materials are either sintered iron (L035-L190) or cast iron (L225-L276)
  • Accommodates for angular and parallel shaft misalignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.72/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Coupling Diameter
    1.7500 in | 44.45 mm
  • Coupling Overall Length
    2.1300 in
  • Coupling Size
    L075
  • Coupling Size Code
    L075
  • Hub End Diameter
    1-3/4 in
  • Hub Length
    0.8200 in
  • Keyway Size
    0.1250 x 0.0625 in
  • Length Through Bore
    0.8200 in
  • Outside Diameter
    1.7500 in
  • Weight
    0.48 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    227 in
  • UPC_NO
    685144357441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)