Motion
L090 3/4 1/8X1/16KW

LOVEJOY INC
L090 3/4 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #00516540
MFR #L090 3/4 1/8X1/16KW
Price$29.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L090 3/4 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #00516540
MFR #L090 3/4 1/8X1/16KW

Mfr description
L090-HUB-3/4-1/8X1/16KW
  • Coupling offers standard shaft-to-shaft connection for general industrial-duty applications
  • Standard L-Type coupling hub materials are either sintered iron (L035-L190) or cast iron (L225-L276)
  • Accommodates for angular and parallel shaft misalignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.15/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Length
    0.8200 in
  • Coupling Overall Length
    2.1500 in
  • Coupling Size
    L090
  • Coupling Size Code
    L090
  • Hub End Diameter
    2.1 in, 2.11 in
  • Hub Length
    1.3200 in
  • Length Through Bore
    0.8200 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.59 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Hub Style
    1
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    401 in
  • Torque Rating (in-lb)
    144 in-lbs
  • UPC_NO
    685144372468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)