Motion
L110 3/4 1/8X1/16KW

LOVEJOY INC
L110 3/4 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #00516546
MFR #L110 3/4 1/8X1/16KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L110 3/4 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #00516546
MFR #L110 3/4 1/8X1/16KW

Mfr description
L110-HUB-3/4-1/8X1/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.7500 in
  • Bore Length
    1.6800 in
  • Coupling Diameter
    3.3200 in | 84.32 mm
  • Coupling Overall Length
    4.2200 in, 107.18 mm
  • Coupling Size
    L110
  • Coupling Size Code
    L110
  • Hub End Diameter
    3.3200 in
  • Hub Length
    1.6800 in
  • Keyway Size
    0.1250 x 0.0625 in
  • Length Through Bore
    1.6800 in
  • Outside Diameter
    3.3200 in
  • Weight
    3.03 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Element Durometer
    80 A
  • Element Material
    Buna-N
  • Element Type
    Spider
  • Horsepower @ 100 RPM
    1.26 hp
  • Hub Material
    Sintered Iron
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144372482
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    792, 89.48 N-m
  • Torque Rating (in-lb)
    792 in-lbs
  • Transmissible Torque
    792 in-lbs
  • UPC_NO
    685144372482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)