Motion
L-225 X 1" W/ 3/16 X 3/32 KW      HUB

LOVEJOY INC
L-225 X 1" W/ 3/16 X 3/32 KW HUB

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 1.0000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #00516566
MFR #L-225 X 1" W/ 3/16 X 3/32 KW HUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L-225 X 1" W/ 3/16 X 3/32 KW HUB

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 1.0000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #00516566
MFR #L-225 X 1" W/ 3/16 X 3/32 KW HUB

Mfr description
L-225 X 1" W/ 3/16 X 3/32 KW HUB
  • Coupling offers standard shaft-to-shaft connection for general industrial-duty applications
  • Standard L-Type coupling hub materials are either sintered iron (L035-L190) or cast iron (L225-L276)
  • Accommodates for angular and parallel shaft misalignment
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Overall Length
    5.3400 in
  • Coupling Size Code
    L225
  • Hub End Diameter
    4-1/4 in
  • Length Through Bore
    2.1800 in
  • Outside Diameter
    5.0000 in
  • Weight
    9.19 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    6228 in
  • UPC_NO
    685144372635

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)