Motion
L150 1 1/2 5/16X5/32KW

LOVEJOY INC
L150 1 1/2 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 1.5000 in Bore, Finished Bore, Sintered Iron Material
Mi Item #00516578
MFR #L150 1 1/2 5/16X5/32KW
Price$122.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L150 1 1/2 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 1.5000 in Bore, Finished Bore, Sintered Iron Material
Mi Item #00516578
MFR #L150 1 1/2 5/16X5/32KW

Mfr description
L150-HUB-1-1/2-5/16X5/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.31/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.5000 in
  • Bore Length
    1.7500 in
  • Coupling Diameter
    3.7500 in | 95.25 mm
  • Coupling Overall Length
    4.5000 in, 114.29 mm
  • Coupling Size
    L150
  • Coupling Size Code
    L150
  • Hub Length
    1.7500 in
  • Keyway Size
    0.3125 x 0.1563 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    8.8 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    2 hp
  • Hub Material
    Sintered Iron
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)