Motion
L150 1 3/4 7/16X7/32KW

LOVEJOY INC
L150 1 3/4 7/16X7/32KW

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 1.7500 in Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #00516581
MFR #L150 1 3/4 7/16X7/32KW
Price$109.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L150 1 3/4 7/16X7/32KW

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 1.7500 in Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #00516581
MFR #L150 1 3/4 7/16X7/32KW

Mfr description
L150-HUB-1-3/4-7/16X7/32KW
  • Coupling offers standard shaft-to-shaft connection for general industrial-duty applications
  • Standard L-Type coupling hub materials are either sintered iron (L035-L190) or cast iron (L225-L276)
  • Accommodates for angular and parallel shaft misalignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.60/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Bore Length
    1.7500 in
  • Coupling Diameter
    3.7500 in | 95.25 mm
  • Coupling Overall Length
    4.5000 in
  • Coupling Size
    L150
  • Coupling Size Code
    L150
  • Hub End Diameter
    3-3/4 in
  • Hub Length
    1.7500 in
  • Keyway Size
    0.4375 x 0.2188 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    3.45 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    3708 in
  • Torque Rating (in-lb)
    1240 in-lbs
  • Transmissible Torque
    1240 in-lbs
  • UPC_NO
    685144372741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)