Motion
L100 12T 16/32DP

LOVEJOY INC
L100 12T 16/32DP

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 12T-16/32 Bore, Spline, Iron Material
Mi Item #00516600
MFR #L100 12T 16/32DP
Price$256.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L100 12T 16/32DP

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 12T-16/32 Bore, Spline, Iron Material
Mi Item #00516600
MFR #L100 12T 16/32DP

Mfr description
L100-HUB-12T-16/32DP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.15/each

Specifications

Dimensions

  • Bore Diameter
    12T-16/32
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    3.4800 in
  • Coupling Size
    L100
  • Coupling Size Code
    L100
  • Hub End Diameter
    2.54 in
  • Hub Length
    1.3800 in
  • Length Through Bore
    1.3800 in
  • Outside Diameter
    2.5400 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Spline
  • Hub Material
    Iron
  • Hub Type
    Splined Bore
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    1134 in
  • UPC_NO
    685144452139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)