Motion
L110 14T 12/24DP LLOC

LOVEJOY INC
L110 14T 12/24DP LLOC

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 14T-12/24 Bore, Spline, Iron Material
Mi Item #00516606
MFR #L110 14T 12/24DP LLOC
Price$268.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L110 14T 12/24DP LLOC

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 14T-12/24 Bore, Spline, Iron Material
Mi Item #00516606
MFR #L110 14T 12/24DP LLOC

Mfr description
L110-HUB-14T-12/24DP-LLOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.72/each

Specifications

Dimensions

  • Bore Diameter
    14T-12/24
  • Coupling Diameter
    3.3200 in | 84.32 mm
  • Coupling Overall Length
    4.2200 in
  • Coupling Size
    L110
  • Coupling Size Code
    L110
  • Hub End Diameter
    3.32 in
  • Hub Length
    1.6800 in
  • Length Through Bore
    1.6800 in
  • Outside Diameter
    3.3200 in
  • Weight
    2.66 lbs

Details

  • Bore Type
    Spline
  • Hub Material
    Iron
  • Hub Type
    Splined Bore
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    2268 in
  • UPC_NO
    685144379122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)