Motion
L110 27T 16/32DP LLOC

LOVEJOY INC
L110 27T 16/32DP LLOC

Jaw Coupling Hub - Straight Jaw, 27T-16/32 Bore
Mi Item #00516611
MFR #L110 27T 16/32DP LLOC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L110 27T 16/32DP LLOC

Jaw Coupling Hub - Straight Jaw, 27T-16/32 Bore
Mi Item #00516611
MFR #L110 27T 16/32DP LLOC

Mfr description
L110-HUB-27T-16/32DP-LLOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    27T-16/32
  • Outside Diameter
    3.3200 in

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)