Motion
L225 STL 14T 12/24DP LLOC

LOVEJOY INC
L225 STL 14T 12/24DP LLOC

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 14T-12/24 Bore, Spline, Cast Iron Material
Mi Item #00516634
MFR #L225 STL 14T 12/24DP LLOC
Price$1,818.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 STL 14T 12/24DP LLOC

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 14T-12/24 Bore, Spline, Cast Iron Material
Mi Item #00516634
MFR #L225 STL 14T 12/24DP LLOC

Mfr description
L225-HUB-STL-14T-12/24DP-LLOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,818.44/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    14T-12/24
  • Bore Length
    2.1800 in
  • Coupling Diameter
    5.0000 in | 127 mm
  • Coupling Overall Length
    5.3400 in
  • Coupling Size
    L225
  • Coupling Size Code
    L225
  • Hub End Diameter
    4-1/4 in
  • Hub Length
    2.1800 in
  • Length Through Bore
    2.1800 in
  • Outside Diameter
    5.0000 in
  • Weight
    10.51 lbs

Details

  • Bore Type
    Spline
  • Hub Material
    Cast Iron
  • Hub Type
    Splined Bore
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    6228 in
  • UPC_NO
    685144379375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)