Motion
AG3
Amp-trap® Fuse - 3 A, 480V AC, Time Delay / Current Limiting, Ferrule Mount Type, G Class
Mi Item #00516666
MFR #AG3
Price$36.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 3 A, 480V AC, Time Delay / Current Limiting, Ferrule Mount Type, G Class
Mi Item #00516666
MFR #AG3

Mfr description
AG3 FUSE CLASS G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.29/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    .2800 in
  • Diameter
    .4063 in
  • Overall Length
    1-5/16 in

Details

  • Additional Details
    The Mersen Amp-Trap AG fuse series is a complete line of Class G fuses. AG fuses safely fit a wide variety of applications. Class G fuses are made in four physical sizes and provide superior branch-circuit protection for lighting, heating, and appliance circuits.
  • Ampere Rating
    3 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.5
  • Fuse Class
    G
  • Fuse Type
    Time Delay / Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    AG
  • UL Approvals
    Standard 248-5
  • Volt Rating
    480V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)