Motion
AJT1
Amp-trap 2000® Fuse - 1 A, 600V AC, Time Delay / Current Limiting, Ferrule Mount Type, J Class
Mi Item #00516687
MFR #AJT1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap 2000® Fuse - 1 A, 600V AC, Time Delay / Current Limiting, Ferrule Mount Type, J Class
Mi Item #00516687
MFR #AJT1

Mfr description
AJT1 FUSE CLASS J
  • Solid state SmartSpot indicator
  • Time delay for motor starting and transformer inrush
  • 300kA interrupting rating—self-certified, UL witnessed tests
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    .8125 in
  • Overall Length
    2-1/4 in

Details

  • Additional Details
    Amp-Trap 2000® SmartSpot AJT fuses now provide a visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads. They require only half the mounting space needed for 600VAC class RK fuses. AJT’s time delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current limiting ability.
  • Ampere Rating
    1 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.8
  • Dc Listed Ul Approval
    Standard 198L
  • Fuse Class
    J
  • Fuse Type
    Time Delay / Current Limiting
  • IEC Approval
    Iec 269-2-1
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    AJT
  • UL Approvals
    Standard 248-8
  • Volt Rating
    600V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)