Motion
ATMR2-1/2
Amp-trap® Fuse - 2.5 A, 600V AC, Fast Acting / Current Limiting, Ferrule Mount Type, CC Class
Mi Item #00516817
MFR #ATMR2-1/2
Price$21.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 2.5 A, 600V AC, Fast Acting / Current Limiting, Ferrule Mount Type, CC Class
Mi Item #00516817
MFR #ATMR2-1/2

Mfr description
ATMR2 1/2 FUSE CLASS CC
  • Amp-trap® ATMR fuses, in the Class CC family, are the smallest dimension 600V AC/DC fuses suitable for branch circuit protection
  • The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes
  • ATMR’s rejection dimensions prevent substitution by lesser rated fuses
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.78/each

Specifications

Dimensions

  • Diameter
    .4063 in
  • Overall Length
    1-1/2 in

Details

  • 2D Drawings
  • Additional Details
    Amp-Trap® ATMR fuses (in the Class CC family), are the smallest dimension 600V AC/DC fuses suitable for branch circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR’s rejection dimensionsprevent substitution by lesser rated fuses. These fast acting fuses give current limiting protection to general circuits
  • Ampere Rating
    2.5 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.4
  • Fuse Class
    CC
  • Fuse Type
    Fast Acting / Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    ATMR
  • UL Approvals
    Standard 248-4
  • Volt Rating
    600V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)