Motion
ATQR4/10
Amp-trap 2000® Fuse - 0.4 A, 600V AC, Time Delay / Current Limiting, Ferrule Mount Type, CC Class
Mi Item #00516824
MFR #ATQR4/10
Price$21.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap 2000® Fuse - 0.4 A, 600V AC, Time Delay / Current Limiting, Ferrule Mount Type, CC Class
Mi Item #00516824
MFR #ATQR4/10

Mfr description
ATQR4/10 FUSE CLASS CC
  • ATQR small-dimension fuses feature time delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads
  • Time delay for control transformer inrush loads without nuisance opening
  • Highly current-limiting for low peak let-thru current
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.63/each

Specifications

Dimensions

  • Diameter
    .4063 in
  • Overall Length
    1-1/2 in

Details

  • 2D Drawings
  • Additional Details
    ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen’s ATQR fuses provide superior protection for the branch circuits of electrical distribution systems.
  • Ampere Rating
    0.4 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.4
  • Fuse Class
    CC
  • Fuse Type
    Time Delay / Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    ATQR
  • UL Approvals
    Standard 248-4
  • Volt Rating
    600V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)