Motion
A055B3D0R0-750E
Amp-trap® Fuse - 750 A, 5500V AC, Current Limiting, Bolt-In Mount Type, E-Rated Class
Mi Item #00516854
MFR #A055B3D0R0-750E
Price$12,690.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 750 A, 5500V AC, Current Limiting, Bolt-In Mount Type, E-Rated Class
Mi Item #00516854
MFR #A055B3D0R0-750E

Mfr description
A055B3DORO-750E MED VOLTAGE FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,690.87/each

Specifications

Dimensions

  • Diameter
    3.0000 in
  • Overall Length
    22-3/8 in

Details

  • 2D Drawings
  • Additional Details
    These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They are single, double, triple or quadruple barrels 3 inch diameter (size D) with end mounts designed for bolting directly to equipment bus or terminal pads.
  • Ampere Rating
    750 A
  • Fuse Class
    E-Rated
  • Fuse Type
    Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Bolt-In
  • Product Type
    Fuses
  • Series
    A055B
  • UL Approvals
    Jeeg
  • Volt Rating
    5500V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)