Motion
A055C1D0R0-125E
Fuse - 125 A, 5500V AC, Current Limiting, Clip-Lock Mount Type, E-Rated Class
MI ITEM #00516866
MFR #A055C1D0R0-125E
Price$5,586.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 125 A, 5500V AC, Current Limiting, Clip-Lock Mount Type, E-Rated Class
MI ITEM #00516866
MFR #A055C1D0R0-125E

Mfr description
A055C1DORO-125E MED VOLTAGE FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,586.72/each

Specifications

Dimensions

  • Diameter
    3.0000 in
  • Overall Length
    22-13/16 in

Details

  • 2D Drawings
  • Additional Details
    Mersen Amp-Trap fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These general purpose current limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They are single, double or triple barrels 3 inch diameter (size D) and mount in unique cam locking clips for superior connections as well as easy installation and replacement.
  • Ampere Rating
    125 A
  • Fuse Class
    E-Rated
  • Fuse Type
    Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Clip-Lock
  • Product Type
    Fuses
  • Series
    CL-14
  • UL Approvals
    Jeeg
  • Volt Rating
    5500V AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)