Motion
A120X4-1
Amp-trap® Fuse - 4 A, 1200V AC, Fast Acting, Ferrule Mount Type, Semiconductor Class
MI ITEM #00517112
MFR #A120X4-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 4 A, 1200V AC, Fast Acting, Ferrule Mount Type, Semiconductor Class
MI ITEM #00517112
MFR #A120X4-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    .8125 in
  • Overall Length
    4-5/8 in

Details

  • 2D Drawings
  • Additional Details
    A120X Amp-Trap® Form 101 Semiconductor Protection fuses, rated 1/2A through 30A, 1200VAC are popular for use in traction drive auxiliary circuits and similar applications. A120X fuses are also suitable for use on 1000VDC auxiliary circuits with low time constants
  • Ampere Rating
    4 A
  • Dc Listed Ul Approval
    Gould Electronics Certified
  • Fuse Class
    Semiconductor
  • Fuse Type
    Fast Acting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    A120X
  • Volt Rating
    1200V AC

Overview

Mfr description
A120X4-1 SEMICONDUCTOR FUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought