Motion
A13X450-4
Amp-trap® Fuse - 450 A, 130V AC, 100V DC, Fast Acting, Blade Mount Type, Semiconductor Class
Mi Item #00517141
MFR #A13X450-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 450 A, 130V AC, 100V DC, Fast Acting, Blade Mount Type, Semiconductor Class
Mi Item #00517141
MFR #A13X450-4

Mfr description
A13X450-4 SEMICONDUCTOR FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    .8800 in
  • Blade Width
    .1900 in
  • Diameter
    1.1250 in
  • Overall Length
    2.6563 in

Details

  • Additional Details
    A13X Amp-trap® Form 101 Semiconductor Protection fuses, were designed for the specific protection of diodes and other semiconductor devices rated 130VAC or less. A13X fuses are very small for their ampere ratings, especially the hockey-puck type in the higher ampere ratings.
  • Ampere Rating
    450 A
  • Dc Listed Ul Approval
    Standard 198L
  • Fuse Class
    Semiconductor
  • Fuse Type
    Fast Acting
  • Manufacturer Catalog
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A13X
  • UL Approvals
    Recognized
  • Volt Rating
    130V AC, 100V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)