Motion
A155F2D0R0-175E
Fuse - 175 A, 15500V AC, Current Limiting, Bolt-In Mount Type, E-Rated Class
Mi Item #00517213
MFR #A155F2D0R0-175E
Price$7,151.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 175 A, 15500V AC, Current Limiting, Bolt-In Mount Type, E-Rated Class
Mi Item #00517213
MFR #A155F2D0R0-175E

Mfr description
A155F2DORO-175E MED VOLTAGE FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,151.91/each

Specifications

Dimensions

  • Diameter
    3.0000 in
  • Overall Length
    21-3/4 in

Details

  • 2D Drawings
  • Additional Details
    Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
  • Ampere Rating
    175 A
  • Fuse Class
    E-Rated
  • Fuse Type
    Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Bolt-In
  • Product Type
    Fuses
  • Series
    CS-3
  • UL Approvals
    Jeeg
  • Volt Rating
    15500V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)