Motion
A2D2R
Fuse - 2 A, 250V AC, Time Delay / Current Limiting, Ferrule Mount Type, RK1 Class
Mi Item #00517254
MFR #A2D2R
Price$17.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 2 A, 250V AC, Time Delay / Current Limiting, Ferrule Mount Type, RK1 Class
Mi Item #00517254
MFR #A2D2R

Mfr description
A2D2R TIME DELAY FUSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.00/each

Specifications

Dimensions

  • Diameter
    .5625 in
  • Overall Length
    2 in

Details

  • 2D Drawings
  • Additional Details
    The Amp-Trap 2000® SmartSpot® A2D-R and A6D-R fuses feature a visual open fuse indicator and provide IEC Type 2 No Damage protection to main, feeder, and branch circuits for all types of loads. With time-delay characteristics for handling harmless in-rush currents, current-limiting ability and a wide range of ratings (from 1 to 600Amperes), A2D-R and A6D-R fuses give excellent protection for all your applications.
  • Ampere Rating
    2 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.12
  • Fuse Class
    RK1
  • Fuse Type
    Time Delay / Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    A2D-R
  • UL Approvals
    Standard 248-12
  • Volt Rating
    250V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)