Motion
A2K100R
Fuse - 100 A, 250V AC, Fast Acting / Current Limiting, Blade Mount Type, RK1 Class
Mi Item #00517440
MFR #A2K100R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 100 A, 250V AC, Fast Acting / Current Limiting, Blade Mount Type, RK1 Class
Mi Item #00517440
MFR #A2K100R

Mfr description
A2K100R FAST ACTING FUSE
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    .7500 in
  • Blade Or Ferrule Length
    1.0000 in
  • Blade Width
    .1250 in
  • Diameter
    1.0625 in
  • Overall Length
    5-7/8 in

Details

  • Additional Details
    Current-limiting A2K fuses provide excellent protection where high available short circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
  • Ampere Rating
    100 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.12
  • Fuse Class
    RK1
  • Fuse Type
    Fast Acting / Current Limiting
  • Manufacturer Catalog
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A2K-R
  • UL Approvals
    Standard 248-12
  • Volt Rating
    250V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)