Motion
A25X9-1
Amp-trap® Fuse - 9 A, 300V AC, Fast Acting / Current Limiting, Ferrule Mount Type, Semiconductor Class
Mi Item #00517673
MFR #A25X9-1
Price$51.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 9 A, 300V AC, Fast Acting / Current Limiting, Ferrule Mount Type, Semiconductor Class
Mi Item #00517673
MFR #A25X9-1

Mfr description
A25X9-1 SEMICONDUCTOR FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.08/each

Specifications

Dimensions

  • Diameter
    .5625 in
  • Overall Length
    2 in

Details

  • Additional Details
    A25X Amp-trap® Form 101 Semiconductor protection fuses were designed for heavy duty rectifiers, such as those used in the electro chemical industry. Originally designed for diode protection, A25X fuses have been particularly reliable in heavy duty applications of many types.
  • Ampere Rating
    9 A
  • Fuse Class
    Semiconductor
  • Fuse Type
    Fast Acting / Current Limiting
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    A25X
  • UL Approvals
    Guide No. Jfhr2
  • Volt Rating
    300V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)