Motion
A25Z15-2
Amp-trap® Fuse - 15 A, 300V AC, Fast Acting / Current Limiting, Ferrule Mount Type, Midget Class
Mi Item #00517727
MFR #A25Z15-2
Price$103.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 15 A, 300V AC, Fast Acting / Current Limiting, Ferrule Mount Type, Midget Class
Mi Item #00517727
MFR #A25Z15-2

Mfr description
A25Z15-2 SEMICONDUCTOR FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.64/each

Specifications

Dimensions

  • Diameter
    .4063 in
  • Overall Length
    1-1/2 in

Details

  • Additional Details
    A25Z “Type 2” Amp-trap midget fuses are primarily used for semiconductor protection. They have a 300 volt rating and are highly current-limiting fuses, with midget dimensions. (Not for Branch Circuit Protection).
  • Ampere Rating
    15 A
  • Dc Listed Ul Approval
    Gould Electronics Certified
  • Fuse Class
    Midget
  • Fuse Type
    Fast Acting / Current Limiting
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    A25Z-2
  • Volt Rating
    300V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)