Motion
A3T90
Fuse - 90 A, 300V AC, 160V DC, Fast Acting / Current Limiting, Blade Mount Type, T Class
Mi Item #00517777
MFR #A3T90
Price$78.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 90 A, 300V AC, 160V DC, Fast Acting / Current Limiting, Blade Mount Type, T Class
Mi Item #00517777
MFR #A3T90

Mfr description
A3T90 FAST ACTING FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.66/each

Specifications

Dimensions

  • Diameter
    .8125 in
  • Overall Length
    2.1563 in

Details

  • 2D Drawings
  • Additional Details
    Fast acting A3T Class T fuses combine two highly desirable features (high current limitation) and (small physical size). Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification
  • Ampere Rating
    90 A
  • Body Type
    Melamine
  • CSA Approval
    Standard C22.2 No. 248.15
  • Dc Listed Ul Approval
    Standard 198L
  • Fuse Class
    T
  • Fuse Type
    Fast Acting / Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A3T
  • UL Approvals
    Standard 248-15
  • Volt Rating
    300V AC, 160V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)