Motion
A4BQ750
Amp-trap 2000® Fuse - 750 A, 600V AC, 500V DC, Time Delay / Current Limiting, Blade Mount Type, L Class
Mi Item #00517958
MFR #A4BQ750
Price$2,749.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap 2000® Fuse - 750 A, 600V AC, 500V DC, Time Delay / Current Limiting, Blade Mount Type, L Class
Mi Item #00517958
MFR #A4BQ750

Mfr description
A4BQ750 CLASS L FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,749.89/each

Specifications

Dimensions

  • Blade Height
    2.0000 in
  • Blade Or Ferrule Length
    2.4063 in
  • Blade Width
    .3750 in
  • Diameter
    2.5000 in
  • Overall Length
    8-5/8 in

Details

  • Additional Details
    Amp-Trap 2000® A4BQ fuses are 20% more current limiting than any other class L fuses on the market. When correctly coordinated, they bring a superior level of protection to service entrance equipment. Downstream circuit components have maximum protection against short circuit let-thru current. A4BQ’s built-in, 4-second time delay characteristic (at 500% of rated current), accommodates harmless inrush currents without nuisance opening
  • Ampere Rating
    750 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.10 (601-6000A)
  • Dc Listed Ul Approval
    Standard 198L (601-3000A)
  • Fuse Class
    L
  • Fuse Type
    Time Delay / Current Limiting
  • IEC Approval
    Iec 269-2-1
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A4BQ
  • UL Approvals
    Standard 248-10 (601-6000A)
  • Volt Rating
    600V AC, 500V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)