Motion
A4BT1600
Fuse - 1600 A, 600V AC, 500V DC, Time Delay / Current Limiting, Blade Mount Type, L Class
MI ITEM #00518026
MFR #A4BT1600
Price$2,104.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 1600 A, 600V AC, 500V DC, Time Delay / Current Limiting, Blade Mount Type, L Class
MI ITEM #00518026
MFR #A4BT1600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,104.98/each

Specifications

Dimensions

  • Blade Height
    2.3750 in
  • Blade Or Ferrule Length
    3.4688 in
  • Blade Width
    .4375 in
  • Diameter
    3.0000 in
  • Overall Length
    10-3/4 in

Details

  • 2D Drawings
  • Additional Details
    The high interrupting rating of A4BT current-limiting fuses is ideally suited for protecting mains, feeders, and general circuits. The 10-second time-delay at 500% of fuse rating is ideal for large motors and other loads with a high inrush. A4BT fuses are suitable for DC applications up to 500VDC. An A4BT fuse can be applied to normal loads up to its full ampere rating to allow 100% rating of equipment, while also providing superior current-limiting ability.
  • Ampere Rating
    1600 A
  • Body Type
    Melamine
  • CSA Approval
    Standard C22.2 No.248.10
  • Dc Listed Ul Approval
    Standard 198L
  • Fuse Class
    L
  • Fuse Type
    Time Delay / Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A4BT
  • UL Approvals
    Standard 248-10
  • Volt Rating
    600V AC, 500V DC

Overview

Mfr description
A4BT1600 CLASS L FUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text