Motion
A4BY4500
Fuse - 4500 A, 600V AC, Time Delay / Current Limiting, Blade Mount Type, L Class
Mi Item #00518106
MFR #A4BY4500
Price$11,746.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 4500 A, 600V AC, Time Delay / Current Limiting, Blade Mount Type, L Class
Mi Item #00518106
MFR #A4BY4500

Mfr description
A4BY4500 CLASS L FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,746.97/each

Specifications

Dimensions

  • Blade Height
    5.2500 in
  • Blade Or Ferrule Length
    3.4688 in
  • Blade Width
    1.0000 in
  • Diameter
    6.2500 in
  • Overall Length
    10-3/4 in

Details

  • Additional Details
    When it comes to protecting service entrance equipment, feeder circuits, and circuit breakers, A4BY fuses are the industry’s favorite. The A4BY is a 100% rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time-delay at 500% rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.
  • Ampere Rating
    4500 A
  • Body Type
    Melamine
  • CSA Approval
    Standard C22.2 No.248.10
  • Dc Listed Ul Approval
    Standard 198L
  • Element
    Dual
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Fuse Class
    L
  • Fuse Interrupt Rating
    200kA at 600VAC, 100kA at 300VDC
  • Fuse Type
    Time Delay / Current Limiting
  • IEC Approval
    IEC 269-2-1
  • Indicator
    No
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A4BY
  • Standards
    UL/CSA
  • UL Approvals
    Standard 248-10
  • Volt Rating
    600V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)