Motion
A480R6R-1
Fuse - 170 A, 5500V AC, Current Limiting, Ferrule Mount Type, R-Rated Class
MI ITEM #00518195
MFR #A480R6R-1
Price$4,858.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 170 A, 5500V AC, Current Limiting, Ferrule Mount Type, R-Rated Class
MI ITEM #00518195
MFR #A480R6R-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,858.61/each

Specifications

Dimensions

  • Diameter
    76 mm
  • Overall Length
    15-7/8 in

Details

  • 2D Drawings
  • Additional Details
    Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
  • Ampere Rating
    170 A
  • Body Type
    Epoxy
  • Element
    Single
  • Fuse Class
    R-Rated
  • Fuse Interrupt Rating
    65kA at 4800VAC
  • Fuse Type
    Current Limiting
  • Indicator
    Indicating
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    A480R-R-1
  • Standards
    UR, UL Recognized, ANSI C37.46-2000
  • Volt Rating
    5500V AC

Overview

Mfr description
A480R6R-1 MED VOLTAGE FUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text