Motion
A480T5E
Amp-trap® Fuse - 5 A, 5500V AC, Current Limiting, Ferrule Mount Type, E-Rated Class
Mi Item #00518230
MFR #A480T5E
Price$475.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 5 A, 5500V AC, Current Limiting, Ferrule Mount Type, E-Rated Class
Mi Item #00518230
MFR #A480T5E

Mfr description
A480T5E POTENTIAL TRANS FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.33/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    .6250 in
  • Diameter
    .8125 in
  • Overall Length
    5-5/8 in

Details

  • Additional Details
    PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A.
  • Ampere Rating
    5 A
  • Body Type
    Fiberglass
  • Element
    Single
  • Fuse Class
    E-Rated
  • Fuse Interrupt Rating
    50kA (Sym.) at 4800VAC
  • Fuse Type
    Current Limiting
  • Indicator
    No
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    A480T-E
  • Volt Rating
    5500V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)