Motion
A50P55-4
Fuse - 55 A, 500V AC, 450V DC, Fast Acting / Current Limiting, Blade Mount Type, Semiconductor Class
MI ITEM #00518231
MFR #A50P55-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 55 A, 500V AC, 450V DC, Fast Acting / Current Limiting, Blade Mount Type, Semiconductor Class
MI ITEM #00518231
MFR #A50P55-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    .7200 in
  • Blade Width
    .1300 in
  • Diameter
    .8125 in
  • Overall Length
    3-3/16 in

Details

  • Additional Details
    A50P Amp-Trap® Form 101 Semiconductor protection fuses were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I2t) and superior reliability. The A50P is typically used for replacement
  • Ampere Rating
    55 A
  • Fuse Class
    Semiconductor
  • Fuse Type
    Fast Acting / Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A50P
  • UL Approvals
    Guide No. Jfhr2
  • Volt Rating
    500V AC, 450V DC

Overview

Mfr description
A50P55-4 SEMICONDUCTOR FUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought