Motion
A50QS80-4R
Amp-trap® Fuse - 80 A, 500V AC, 500V DC, Fast Acting, Blade Mount Type, Semiconductor Class
Mi Item #00518233
MFR #A50QS80-4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 80 A, 500V AC, 500V DC, Fast Acting, Blade Mount Type, Semiconductor Class
Mi Item #00518233
MFR #A50QS80-4R

Mfr description
A50QS80-4R SEMICONDUCTOR FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1.0000 in
  • Overall Length
    3-5/8 in

Details

  • Additional Details
    A50QS Amp-Trap® Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features, lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today’s best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc.
  • Ampere Rating
    80 A
  • Dc Listed Ul Approval
    Standard 198L
  • Fuse Class
    Semiconductor
  • Fuse Type
    Fast Acting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A50QS
  • UL Approvals
    Guide No. Jfhr2
  • Volt Rating
    500V AC, 500V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)