Motion
A6T1
Fuse - 1 A, 600V AC, 300V DC, Fast Acting / Current Limiting, Ferrule Mount Type, T Class
MI ITEM #00518504
MFR #A6T1
Price$55.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 1 A, 600V AC, 300V DC, Fast Acting / Current Limiting, Ferrule Mount Type, T Class
MI ITEM #00518504
MFR #A6T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.51/each

Specifications

Dimensions

  • Diameter
    .5781 in
  • Overall Length
    1-1/2 in

Details

  • 2D Drawings
  • Additional Details
    Fast acting A6T Class T fuses combine two highly desirable features (high current limitation) and (small physical size). Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
  • Ampere Rating
    1 A
  • Body Type
    Melamine
  • CSA Approval
    Standard C22.2 No. 248.15
  • Dc Listed Ul Approval
    Standard 198L
  • Fuse Class
    T
  • Fuse Type
    Fast Acting / Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    A6T
  • UL Approvals
    Standard 248-15
  • Volt Rating
    600V AC, 300V DC

Overview

Mfr description
A6T1 FAST ACTING FUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text