Motion
A6T60
Fuse - 60 A, 600V AC, 300V DC, Fast Acting / Current Limiting, T Class
Mi Item #00518537
MFR #A6T60
Price$62.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 60 A, 600V AC, 300V DC, Fast Acting / Current Limiting, T Class
Mi Item #00518537
MFR #A6T60

Mfr description
A6T60 FAST ACTING FUSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.02/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    1.5710 in | 39.90 mm
  • Diameter
    8125.0000 in
  • Fuse Diameter Range
    0.8110 in | 20.60 mm
  • Overall Diameter
    0.8110 in, 20.60 mm
  • Overall Length
    1.5781 in

Details

  • 2D Drawings
  • Additional Details
    Fast acting A6T Class T fuses combine two highly desirable features (high current limitation) and (small physical size). Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
  • Amperage
    60 A
  • Ampere Rating
    60 A
  • Amps
    60 A
  • Body Style
    Class T
  • Body Type
    Melamine
  • CSA Approval
    Standard C22.2 No. 248.15
  • Dc Listed Ul Approval
    Standard 198L
  • Fits Fuse Block Style
    Class T
  • Fuse Amps
    60 A
  • Fuse Class
    T
  • Fuse Interrupt Rating
    200 kA
  • Fuse Rating
    60 A
  • Fuse Type
    Fast Acting / Current Limiting
  • In Line Fuseholder
    No
  • Indicator
    Without Indicator
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Copper, GMG
  • Mounting Type
    Ferrule-One Side Flared
  • Product Type
    Fuses
  • Rejection Nonrejection
    Rejection
  • Series
    A6T
  • Standards
    CSA Certified, RoHS Compliant, UL Listed
  • Standards Met
    CSA Certified, RoHS Compliant, UL Listed
  • Type
    Fuse
  • UL Approvals
    Standard 248-15
  • Volt Rating
    600V AC, 300V DC
  • Voltage
    600 V ac, 300 V dc
  • Voltage Rating
    600 V ac, 300 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)