Overview
Mfr description
A6Y1-1 FAST ACTING FUSE
Specifications
- Fuse TypeCurrent Limiting
- Fuse ClassH
- Ampere Rating1 A
- Product TypeFuses
- Volt Rating600V AC, 500V DC
- Overall Length5 in
- Diameter.8125 in
- SeriesA6Y
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeFerrule
- Additional DetailsForm 600 fuses are the original current limiting fuses, pre-dating all the standards. Their 500V DC rating (through 600A) is a useful feature for special fusing applications. Form 600 fuses provide a high degree of current limitation in AC and DC applications. Types 1 and 3 are dimensionally interchangeable with Class H and K fuses. Types 4 and 5 have unique rejection dimensions and are not interchangeable.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data