Motion
A6Y250-5
Fuse - 250 A, 600V AC, 500V DC, Current Limiting, Blade Mount Type, Type 5 Class
Mi Item #00518658
MFR #A6Y250-5
Price$1,979.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 250 A, 600V AC, 500V DC, Current Limiting, Blade Mount Type, Type 5 Class
Mi Item #00518658
MFR #A6Y250-5

Mfr description
A6Y250-5 FAST ACTING FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,979.03/each

Specifications

Dimensions

  • Diameter
    2.0000 in
  • Overall Length
    13-1/4 in

Details

  • Additional Details
    Form 600 fuses are the original current limiting fuses, pre-dating all the standards. Their 500V DC rating (through 600A) is a useful feature for special fusing applications. Form 600 fuses provide a high degree of current limitation in AC and DC applications. Types 1 and 3 are dimensionally interchangeable with Class H and K fuses. Types 4 and 5 have unique rejection dimensions and are not interchangeable.
  • Ampere Rating
    250 A
  • Fuse Class
    Type 5
  • Fuse Type
    Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A6Y
  • Volt Rating
    600V AC, 500V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)