Motion
A6Y1200-4
Fuse - 1200 A, 600V AC, 500V DC, Current Limiting, Blade Mount Type, Type 4 Class
MI ITEM #00518682
MFR #A6Y1200-4
Price$4,410.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 1200 A, 600V AC, 500V DC, Current Limiting, Blade Mount Type, Type 4 Class
MI ITEM #00518682
MFR #A6Y1200-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,410.73/each

Specifications

Dimensions

  • Diameter
    3.0000 in
  • Overall Length
    10-1/2 in

Details

  • Additional Details
    Form 600 fuses are the original current limiting fuses, pre-dating all the standards. Their 500V DC rating (through 600A) is a useful feature for special fusing applications. Form 600 fuses provide a high degree of current limitation in AC and DC applications. Types 1 and 3 are dimensionally interchangeable with Class H and K fuses. Types 4 and 5 have unique rejection dimensions and are not interchangeable.
  • Ampere Rating
    1200 A
  • Fuse Class
    Type 4
  • Fuse Type
    Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A6Y
  • Volt Rating
    600V AC, 500V DC

Overview

Mfr description
A6Y1200-4 FAST ACTING FUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought