Motion
A60Q8-2
Fuse - 8 A, 600V AC, 600V DC, Fast Acting, Ferrule Mount Type, Semiconductor Class
Mi Item #00518686
MFR #A60Q8-2
Price$40.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 8 A, 600V AC, 600V DC, Fast Acting, Ferrule Mount Type, Semiconductor Class
Mi Item #00518686
MFR #A60Q8-2

Mfr description
A60Q8-2 SEMICONDUCTOR FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.20/each

Specifications

Dimensions

  • Diameter
    .4063 in
  • Overall Length
    1-1/2 in

Details

  • Additional Details
    A60Q Amp-Trap® Form 101 Semiconductor protection fuses feature the only 600VAC / DC rating in the industry of similar size (1-1/2” x 13/32”) fuses protecting semiconductors. A60Q also has the lowest l2t of all similar fuses and excellent cycling ability. Applications include inverters and small equipment requiring extremely fast response to faults, without the need to carry sustained heavy overloads.
  • Ampere Rating
    8 A
  • Body Type
    Fiberglass
  • Dc Listed Ul Approval
    Ul File E60314
  • Element
    Single
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Fuse Class
    Semiconductor
  • Fuse Interrupt Rating
    200kA at 600VAC, 100kA at 600VDC
  • Fuse Type
    Fast Acting
  • Indicator
    No
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    A60Q
  • Standards
    CE, UL Recognized, Guide JFHR2, File E60314
  • UL Approvals
    Guide No. Jfhr2
  • Volt Rating
    600V AC, 600V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)