Motion
A60X45-4
Amp-trap® Fuse - 45 A, 600V AC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00518741
MFR #A60X45-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 45 A, 600V AC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00518741
MFR #A60X45-4

Mfr description
A60X45-4 SEMICONDUCTOR FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    .8125 in
  • Overall Length
    4-3/8 in

Details

  • 2D Drawings
  • Additional Details
    A60X Amp-Trap® Form 101 Semiconductor protection fuses are popular for the protection of higher voltage heavy rectifiers, such as traction rectifiers. They can carry long sustained overloads common with heavy duty apparatus. 700A through 2000Asizes are of compact, hockey-puck design, able to provide high power protection in asmall space.
  • Ampere Rating
    45 A
  • Fuse Class
    Semiconductor
  • Fuse Type
    Fast Acting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A60X
  • UL Approvals
    Guide No. Jfhr2
  • Volt Rating
    600V AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)