Motion
L60S150.X
Semiconductor Fuse - 150 A, 600V AC, Semiconductor, High-Speed Class
MI ITEM #00518764
MFR #L60S150.X
Price$275.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semiconductor Fuse - 150 A, 600V AC, Semiconductor, High-Speed Class
MI ITEM #00518764
MFR #L60S150.X

Mfr description
L60S150 SEMICONDUCTOR FUSE
  • Compliance with US and Canadian requirements
  • Traditional North American cylindrical and bolted style dimensions
  • Class aR performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.66/each

Specifications

Dimensions

  • Diameter
    1.3110 in
  • Overall Length
    4.4055 in

Details

  • Additional Details
    The L60S and KLC series is a traditional North American style high-speed fuse for protection of power semiconductor devices that are rated up to 600 V ac. These fuse series are typically used for replacement purposes only. For new designs L70QS series is recommended.
  • Ampere Rating
    150 A
  • CSA Approval
    CSA Recognized (File: LR29862)
  • Environmental Protection Standard
    RoHS Compliant
  • Fuse Class
    High-Speed
  • Fuse Interrupt Rating
    200 kA rms
  • Fuse Type
    Semiconductor
  • Manufacturer Catalog
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy (Silver Plated)
  • Mounting Type
    Bolted Blade
  • Operating Temperature Range
    -55 °C to +125 °C
  • Product Type
    Fuses
  • Series
    L60S
  • Standards Met
    UL Recognized (File: E71611), CSA Recognized (File: LR29862)
  • Storage Temperature
    Up to 35 °C
  • UL Approvals
    UL Recognized (File: E71611)
  • Volt Rating
    600V AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)