Specifications
Dimensions
- Diameter1.2188 in
- Overall Length4.4063 in
Details
- 2D Drawings
- Additional DetailsA60X Amp-Trap® Form 101 Semiconductor protection fuses are popular for the protection of higher voltage heavy rectifiers, such as traction rectifiers. They can carry long sustained overloads common with heavy duty apparatus. 700A through 2000Asizes are of compact, hockey-puck design, able to provide high power protection in asmall space.
- Ampere Rating175 A
- Fuse ClassSemiconductor
- Fuse TypeFast Acting
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBlade
- Product TypeFuses
- SeriesA60X
- UL ApprovalsGuide No. Jfhr2
- Volt Rating600V AC
Overview
Mfr description
A60X175-4 SEMICONDUCTOR FUSE