Motion
GDG2-1/2
Fuse - 2.5 A, 250 V ac, Time Delay, Electronic/Glass Class
MI ITEM #00518884
MFR #GDG2-1/2
Price$31.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 2.5 A, 250 V ac, Time Delay, Electronic/Glass Class
MI ITEM #00518884
MFR #GDG2-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.48/each

Specifications

Dimensions

  • Diameter
    5 mm
  • Overall Length
    20.10 mm

Details

  • Additional Details
    Glass Body, Time-Delay, 5mm x 20mm.
  • Ampere Rating
    2.5 A
  • Body Type
    Glass
  • Fuse Class
    Electronic/Glass
  • Fuse Type
    Time Delay
  • IEC Approval
    Iec 127-2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    GDG
  • UL Approvals
    Recognized
  • Volt Rating
    250 V ac

Overview

Mfr description
GDG2 1/2 GLASS BODY FUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text