Motion
GDG3-15/100
Fuse - 3.15 A, 250 V ac, Time Delay, Electronic/Glass Class
Mi Item #00518887
MFR #GDG3-15/100
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 3.15 A, 250 V ac, Time Delay, Electronic/Glass Class
Mi Item #00518887
MFR #GDG3-15/100

Mfr description
GDG3 15/100 GLASS BODY FUSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.70/each

Specifications

Dimensions

  • Diameter
    5 mm
  • Overall Length
    20.10 mm

Details

  • Additional Details
    Glass Body, Time-Delay, 5mm x 20mm.
  • Ampere Rating
    3.15 A
  • Body Type
    Glass
  • Fuse Class
    Electronic/Glass
  • Fuse Type
    Time Delay
  • IEC Approval
    Iec 127-2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    GDG
  • UL Approvals
    Recognized
  • Volt Rating
    250 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)