Specifications
Dimensions
- Diameter.4063 in
- Overall Length1-1/2 in
Details
- Additional Details125 volt AC rated GGU fuses have midget fuse dimensions (1-1/2” long x 13/32”diameter). 20A-30A ratings have ceramic bodies, allowing use in higher ambient temperature conditions than other similar fuses. (Not for Branch Circuit Protection)
- Ampere Rating30 A
- Body TypeCeramic
- Fuse ClassMidget
- Fuse TypeFast Acting
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFerrule
- Product TypeFuses
- SeriesGGU
- UL ApprovalsGuide No. Jdyx2
- Volt Rating125V AC
Overview
Mfr description
GGU30 CERAMIC BODY FUSE