Motion
TRM8/10
TRI-ONIC® Fuse - 0.8 A, 250V AC, Time Delay, Ferrule Mount Type, Midget Class
MI ITEM #00521086
MFR #TRM8/10
Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRI-ONIC® Fuse - 0.8 A, 250V AC, Time Delay, Ferrule Mount Type, Midget Class
MI ITEM #00521086
MFR #TRM8/10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.28/each

Specifications

Dimensions

  • Diameter
    .4063 in
  • Overall Length
    1-1/2 in

Details

  • 2D Drawings
  • Additional Details
    Tri-Onic® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch CircuitProtection).
  • Ampere Rating
    0.8 A
  • CSA Approval
    Standard C22.2 No.248.14
  • Fuse Class
    Midget
  • Fuse Type
    Time Delay
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    TRM
  • UL Approvals
    Standard 248-14
  • Volt Rating
    250V AC

Overview

Mfr description
TRM 8/10 TIME DELAY 250V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text