Motion
A13X10-2
Amp-trap® Fuse - 10 A, 130V AC, Fast Acting / Current Limiting, Ferrule Mount Type, Semiconductor Class
Mi Item #00521254
MFR #A13X10-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 10 A, 130V AC, Fast Acting / Current Limiting, Ferrule Mount Type, Semiconductor Class
Mi Item #00521254
MFR #A13X10-2

Mfr description
A 13 X 10-2 SEMICONDUCTOR FUSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    .4063 in
  • Overall Length
    1-1/2 in

Details

  • Additional Details
    A13X Amp-trap® Form 101 Semiconductor Protection fuses, were designed for the specific protection of diodes and other semiconductor devices rated 130VAC or less. A13X fuses are very small for their ampere ratings, especially the hockey-puck type in the higher ampere ratings.
  • Ampere Rating
    10 A
  • Dc Listed Ul Approval
    Standard 198L
  • Fuse Class
    Semiconductor
  • Fuse Type
    Fast Acting / Current Limiting
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    A13X
  • UL Approvals
    Guide No. Jfhr2
  • Volt Rating
    130V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)