Motion
GDL4
Fuse - 4 A, 250V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
Mi Item #00521287
MFR #GDL4
Price$12.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 4 A, 250V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
Mi Item #00521287
MFR #GDL4

Mfr description
GDL 4 FUSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.22/each

Specifications

Dimensions

  • Diameter
    .2500 in
  • Overall Length
    1-1/4 in

Details

  • Additional Details
    Glass Body, Time-Delay 1/4" X 1/4".
  • Ampere Rating
    4 A
  • Body Type
    Glass
  • CSA Approval
    Certified
  • Fuse Class
    Electronic/Glass
  • Fuse Type
    Time Delay
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    GDL
  • UL Approvals
    Listed
  • Volt Rating
    250V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)